SINGLE HAND GREASE GUN 400G
986.000010
- UNSPSC 27112901
0986000010961 1
0986000010961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:27 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Metal |
| Max. operating pressure | 300 Bar |
| Connection Thread | M10 x 1 |
| Suitable for | 400 g – Pull off Cartridge |
| Length | 400 mm |
| Product Weight (per item) | 1400.000 g |
| Hose Length | 300 mm |
| EAN | 4062856133260 |
Features
| Clean and fast cartridge replacement |
| Grease gun head made of die-cast zinc |
| Ventilation rapide par demi-tour du tuyau du pistolet. |
Applications
One hand lubrication, works with hard-to reach points
| 008.986010 | SINGLE HAND GREASE GUN PROMO | qty 1 |
Documents & Videos